Menu Search
Search
SOUTHWIRE #E-BC-200WT

SIMPushâ„¢ Connector, Box; EMT; Push-to-Install; Copper-free Aluminum; Straight; 2 in

SKU # 03288671341
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Box Connector
Trade Size: 2 in.
Installation: Push-to-Install
Material: Copper-free Aluminum
Angle: Straight
Application: EMT Conduit

Replaces traditional screw and compression couplings-no tools required. Maintains grounding path. Reusable, tested up to 100 removal cycles.

Additional Info: Includes SIMPushâ„¢ removal tool. Dry locations only. cULus listed to standard 514B.