REGAL MANUFACTURING #708

EMT-Thinwall Connector, 3 in, Die-Cast Alloy

SKU: 78539470800
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: EMT-Thinwall Connector
Trade Size: 3 in.
Installation: Set-Screw
Material: Die Cast Alloy
Throat: Non-insulated
Application: Concrete-Tight
Description
Conduit Connectors: Type - EMT-Thinwall Connector; Trade Size - 3 in; Installation - Set-Screw; Material - Die-Cast Alloy; Throat - Non-insulated; Trade Size - in - 3"; Application - Concrete-tight