Menu Search
REGAL MANUFACTURING #606

Connector, EMT-Thinwall; Die Cast Alloy; 2 in.

SKU # 78539460600
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: EMT-Thinwall Connector
Trade Size: 2 in.
Installation: Compression
Material: Die Cast Alloy
Throat: Non-insulated
Application: Rain-tight