Menu Search
Conduit Connectors Connector, EMT-Thinwall; Die Cast Alloy; 1 in.

REGAL MANUFACTURING #603

Connector, EMT-Thinwall; Die Cast Alloy; 1 in.

SKU #78539460300
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: EMT-Thinwall Connector
Trade Size: 1 in.
Installation: Compression
Material: Die Cast Alloy
Throat: Non-insulated
Application: Rain-tight