Menu Search
Conduit Connectors Connector, AC/MC/Flex Conduit; Straight; 3/8 in.
REGAL MANUFACTURING #6620

Connector, AC/MC/Flex Conduit; Straight; 3/8 in.

SKU # 78539466209
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: AC, MC and Flex Conduit Connector
Trade Size: 3/8 in. (1/2KO)
Cable Openings: Single
Installation: Clamp, 2-Screw
Material: Die Cast Alloy
Throat: Non-Insulated
Angle: Straight
OD Min: 0.29 in.
OD Max: 0.45 in.