O-Z/GEDNEY #31-100T

Rigid Conduit and IMC Connector, 1 in, Malleable Iron

SKU: 78312673925
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Rigid Conduit and IMC Connector
Trade Size: 1 in.
Installation: Compression
Material: Malleable Iron
Throat: Insulated
Application: Concrete-Tight
Conduit Connectors: Type - Rigid Conduit and IMC Connector; Trade Size - 1 in; Installation - Compression; Material - Malleable Iron; Throat - Insulated; Trade Size - in - 1"; Application - Concrete-tight