You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
O-Z/GEDNEY #31-250

Connector, Rigid Conduit/IMC; Malleable Iron; 2-1/2 in.

SKU # 78312673960
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size: 2-1/2 in.
Type: Rigid Conduit and IMC Connector
Installation: Compression
Material: Malleable Iron
Throat: Non-insulated
Application: Concrete-Tight