Menu Search
Conduit Connectors Connector, Rigid Conduit/IMC; Malleable Iron; 3 in.

O-Z/GEDNEY #28-300

Connector, Rigid Conduit/IMC; Malleable Iron; 3 in.

SKU #78312672170
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Rigid Conduit and IMC Connector
Trade Size: 3 in.
Installation: Set-Screw
Material: Malleable Iron
Throat: Non-insulated
Application: Concrete-Tight