Several WESCO branches are closed in North Carolina and Virginia due to Winter Storm Diego. Branch Closures

Menu Search
O-Z/GEDNEY #28-100

Connector, Rigid Conduit/IMC; Malleable Iron; 1 in.

SKU # 78312672120
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rigid Conduit and IMC Connector
Trade Size: 1 in.
Installation: Set-Screw
Material: Malleable Iron
Throat: Non-insulated
Application: Concrete-Tight