Menu Search
Conduit Connectors Connector, Flexible Conduit; 1 in. Trade; Straight; Die-Cast Zinc

O-Z/GEDNEY #GC-100

Connector, Flexible Conduit; 1 in. Trade; Straight; Die-Cast Zinc

SKU #68785520380
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Flex Conduit Connector
Trade Size: 1 in.
Cable Openings: Single
Installation: Screw-In
Material: Die Cast Zinc
Throat: Non-Insulated
Angle: Straight

Conduit Connectors: Type - Flex Conduit Connector; Trade Size - 1; Cable Openings - Single; Installation - Screw-In; Material - Die-Cast Zinc; Throat - Non-Insulated; Angle - Straight; Trade Size - in - 1