Menu Search
Conduit Connectors Connector, Flex Conduit; Screw-In; Die Cast Zinc; 3/8 in.

O-Z/GEDNEY #GC-38

Connector, Flex Conduit; Screw-In; Die Cast Zinc; 3/8 in.

SKU #68785520338
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Flex Conduit Connector
Trade Size: 3/8 in. (1/2KO)
Cable Openings: Single
Installation: Screw-In
Material: Die Cast Zinc
Throat: Non-Insulated
Angle: Straight