Menu Search
Conduit Connectors Connector, Flex Conduit; Screw-In; Die Cast Zinc; 3/4 in.

O-Z/GEDNEY #GC-75

Connector, Flex Conduit; Screw-In; Die Cast Zinc; 3/4 in.

SKU #68785520375
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Flex Conduit Connector
Trade Size: 3/4 in.
Cable Openings: Single
Installation: Screw-In
Material: Die Cast Zinc
Throat: Non-Insulated
Angle: Straight