Menu Search
O-Z/GEDNEY #4350ST

Connector, EMT-Thinwall; Steel; Set-Screw; 3-1/2 in.

SKU # 68785584639
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size: 3-1/2 in.
Type: EMT-Thinwall Connector
Installation: Set-Screw
Material: Steel
Throat: Insulated
Application: Concrete-Tight