Menu Search
Conduit Connectors Connector, EMT-Thinwall; Steel; Set-Screw; 1/2 in.
O-Z/GEDNEY #4050S

Connector, EMT-Thinwall; Steel; Set-Screw; 1/2 in.

SKU # 68785584601
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: EMT-Thinwall Connector
Trade Size: 1/2 in.
Installation: Set-Screw
Material: Steel
Throat: Non-insulated
Application: Concrete-Tight