Menu Search
O-Z/GEDNEY #TCI-501

Connector, EMT-Thinwall; Set-Screw; Die Cast Zinc; 1/2 in.

SKU # 68785520501
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: EMT-Thinwall Connector
Trade Size: 1/2 in.
Installation: Set-Screw
Material: Die Cast Zinc
Throat: Insulated
Application: Concrete-Tight