Menu Search
O-Z/GEDNEY #TC-505

Connector, EMT-Thinwall; Set-Screw; Die Cast Zinc; 1-1/2 in.

SKU # 68785510505
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: EMT-Thinwall Connector
Trade Size: 1-1/2 in.
Installation: Set-Screw
Material: Die Cast Zinc
Throat: Non-insulated
Application: Concrete-Tight