Menu Search
Conduit Connectors Connector, EMT-Thinwall; Compression; Steel; 1 in.

O-Z/GEDNEY #7100SRT

Connector, EMT-Thinwall; Compression; Steel; 1 in.

SKU #68785520072
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: EMT-Thinwall Connector
Trade Size: 1 in.
Installation: Compression
Material: Steel
Throat: Insulated
Application: Rain-tight

Additional Info: Includes Silicone Rubber Internal Sealing Ring and EPDM Rubber KO Sealing Ring