Menu Search
Conduit Connectors Connector, EMT-Thinwall; Compression; Die Cast Zinc; 2 in.

O-Z/GEDNEY #TC-606

Connector, EMT-Thinwall; Compression; Die Cast Zinc; 2 in.

SKU #68785510606
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: EMT-Thinwall Connector
Trade Size: 2 in.
Installation: Compression
Material: Die Cast Zinc
Throat: Non-insulated
Application: Rain-tight