Menu Search
O-Z/GEDNEY #TC-603

Connector, EMT-Thinwall; Compression; Die Cast Zinc; 1 in.

SKU # 68785510603
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: EMT-Thinwall Connector
Trade Size: 1 in.
Installation: Compression
Material: Die Cast Zinc
Throat: Non-insulated
Application: Rain-tight