Menu Search
Search
O-Z/GEDNEY #7075GSRT

Connector, EMT Conduit; Steel; Straight; 3/4 in.

SKU # 68785587673 Manufacturer Series: ETP 7000GSR
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: EMT Conduit Connector
Trade Size: 3/4 in.
Installation: Compression
Material: Zinc Electro-plated Steel
Throat: Insulated
Angle: Straight
OD Max: 1.36 in.
Application: Rain-tight

Additional Info: Thread Length: 0.34 in., Body Length: 1.44 in.