Menu Search
Conduit Connectors Connector, AC/Flex Conduit; Straight; 1-1/2 in.

O-Z/GEDNEY #24-150T

Connector, AC/Flex Conduit; Straight; 1-1/2 in.

SKU #78312671248
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: AC and Flex Conduit Connector
Trade Size: 1-1/2 in.
Cable Openings: Single
Installation: Clamp, Squeeze
Material: Zinc Electroplated Malleable Iron
Throat: Insulated
Angle: Straight
OD Min: 1.63 in.
OD Max: 1.88 in.
Application: Liquid-tight

Additional Info: Length: 1-7/8 in., Thread Length: 11/16 in., Width: 2-5/8 in.