Menu Search
O-Z/GEDNEY #24-300T

Connector, AC/Flex Conduit; Malleable Iron; Straight; 3 in.

SKU # 78312671265
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: AC and Flex Conduit Connector
Trade Size: 3 in.
Cable Openings: Single
Installation: Clamp, Squeeze
Material: Zinc Electro-plated Malleable Iron
Throat: Insulated
Angle: Straight
OD Min: 3.13 in.
OD Max: 3.5 in.
Application: Liquid-tight

Additional Info: Length: 2-1/4 in., Thread Length: 15/16 in., Width: 4-5/8 in.