Menu Search
Conduit Connectors Connector, AC/Flex Conduit; Clamp; Die Cast Zinc; 4 in.

O-Z/GEDNEY #SC-400

Connector, AC/Flex Conduit; Clamp; Die Cast Zinc; 4 in.

SKU #68785520220
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: AC and Flex Conduit Connector
Trade Size: 4 in.
Cable Openings: Single
Installation: Clamp
Material: Die Cast Zinc
Throat: Non-Insulated
Angle: Straight