Menu Search
O-Z/GEDNEY #SC-150

Connector, AC/Flex Conduit; Clamp; Die Cast Zinc; 1-1/2 in.

SKU # 68785520150
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: AC and Flex Conduit Connector
Trade Size: 1-1/2 in.
Cable Openings: Single
Installation: Clamp
Material: Die Cast Zinc
Throat: Non-Insulated
Angle: Straight