Menu Search
Conduit Connectors Connector, AC; Die Cast Zinc; Straight; 3/8 in.
O-Z/GEDNEY #DC-5500

Connector, AC; Die Cast Zinc; Straight; 3/8 in.

SKU # 68785515500
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: AC
Trade Size: 3/8 in. (1/2KO)
Cable Openings: Duplex
Installation: Clamp
Material: Die Cast Zinc
Throat: Non-Insulated
Angle: Straight