Menu Search
Conduit Connectors AC and Flex Conduit Connector, 3 in., Malleable Iron

O-Z/GEDNEY #AC300T

AC and Flex Conduit Connector, 3 in., Malleable Iron

SKU #78312601580
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: AC and Flex Conduit Connector
Trade Size: 3 in.
Material: Malleable Iron
Throat: Insulated
Angle: 90 Degree
OD Min: 3.12 in.
OD Max: 3.5 in.

Conduit Connectors: Type - AC and Flex Conduit Connector; Trade Size - 3 in.; Material - Malleable Iron; Throat - Insulated; Angle - 90-Degree; Trade Size - in - 3 in.; OD Min - in - 3.12; OD Max - in - 3.50; Additional Information - 2-Screw Clamp Connectors, 90 Deg Angle Squeeze Connectors, Zinc Plated, W/ Locknut

Additional Info: 2-Screw Clamp Connectors, 90 Deg Angle Squeeze Connectors, Zinc Plated, W/ Locknut