O-Z/GEDNEY #24-300

AC and Flex Conduit Connector, 3, Malleable Iron

SKU: 78312671260
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: AC and Flex Conduit Connector
Trade Size: 3 in.
Cable Openings: Single
Installation: Clamp, Hinged
Material: Malleable Iron
Throat: Non-Insulated
Angle: Straight
OD Min: 3.13 in.
OD Max: 3.5 in.
Conduit Connectors: Type - AC and Flex Conduit Connector; Trade Size - 3; Cable Openings - Single; Installation - Clamp, Hinged; Material - Malleable Iron; Throat - Non-Insulated; Angle - Straight; Trade Size - in - 3; OD Min - in - 3.13; OD Max - in - 3.50