Menu Search
O-Z/GEDNEY #AC-38

AC and Flex Conduit Connector, 3/8 (1/2KO), Malleable Iron

SKU # 78312601495
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: AC and Flex Conduit Connector
Trade Size: 3/8 in. (1/2KO)
Cable Openings: Single
Installation: Clamp, Hinged
Material: Malleable Iron
Throat: Non-Insulated
Angle: 45 Degree
OD Min: 0.53 in.
OD Max: 0.6 in.