Flex Conduit Connector, 3/4, Malleable Iron

SKU: 78456410709
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Flex Conduit Connector
Trade Size: 3/4 in.
Cable Openings: Single
Installation: Clamp, Squeeze
Material: Malleable Iron
Throat: Non-Insulated
Angle: Straight
OD Max: 1.12 in.
Conduit Connectors: Type - Flex Conduit Connector; Trade Size - 3/4; Cable Openings - Single; Installation - Clamp, Squeeze; Material - Malleable Iron; Throat - Non-Insulated; Angle - Straight; Trade Size - in - 3/4; OD Max - in - 1.12