MIDWEST ELECTRIC #735

Flex Conduit Connector 1/2 inch 45-Degree Malleable Iron

SKU: 78456410735
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Flex Conduit Connector
Trade Size: 1/2 in.
Cable Openings: Single
Installation: Clamp, Squeeze
Material: Malleable Iron
Throat: Insulated
Angle: 45 deg
OD Max: 0.94 in.
Description
Connectors: Type - Flex Conduit Connector; Cable Openings - Single; Installation - Clamp, Squeeze; Material - Malleable Iron; Throat - Insulated; Angle - 45-Degree; Trade Size - in - 1/2; OD Max - in - 0.94