MIDWEST ELECTRIC #1452

EMT-Thinwall Connector, 1 in, Steel

SKU: 78456411452
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: EMT-Thinwall Connector
Trade Size: 1 in.
Installation: Set-Screw
Material: Steel
Throat: Insulated
Application: Concrete-Tight
Description
Conduit Connectors: Type - EMT-Thinwall Connector; Trade Size - 1 in; Installation - Set-Screw; Material - Steel; Throat - Insulated; Trade Size - in - 1"; Application - Concrete-tight