Menu Search
MIDWEST ELECTRIC #154P

Connector, Rigid Conduit/IMC; Steel; Set-Screw; 1-1/2 in.

SKU # 78456410154
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size: 1-1/2 in.
Type: Rigid Conduit and IMC Connector
Installation: Set-Screw
Material: Steel
Throat: Non-insulated
Application: Concrete-Tight