You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
MIDWEST ELECTRIC #CPR11

Connector, Rigid Conduit/IMC; Steel; 1/2 in.

SKU # 78456412211 Manufacturer Series: CPR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rigid Conduit and IMC Connector
Trade Size: 1/2 in.
Installation: Compression
Material: Steel
Throat: Insulated
Application: Concrete-Tight