Menu Search
MIDWEST ELECTRIC #CPR2

Connector, Rigid Conduit/IMC; Compression; Steel; 3/4 in.

SKU # 78456412202
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size: 3/4 in.
Type: Rigid Conduit and IMC Connector
Installation: Compression
Material: Steel
Throat: Non-insulated
Application: Concrete-Tight