Menu Search
Conduit Connectors Connector, Flex Conduit; Malleable Iron; Straight; 1/2 in.

MIDWEST ELECTRIC #1708

Connector, Flex Conduit; Malleable Iron; Straight; 1/2 in.

SKU #78456411708
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Flex Conduit Connector
Trade Size: 1/2 in.
Installation: Squeeze
Material: Malleable Iron
Throat: Non-Insulated
Angle: Straight
OD Max: 0.93 in.