Menu Search
MIDWEST ELECTRIC #710DC

Connector, Flex Conduit; Die Cast Zinc; 1 in.

SKU # 78456400335
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flex Conduit Connector
Trade Size: 1 in.
Cable Openings: Single
Installation: Clamp, Squeeze
Material: Die-cast Zinc
Throat: Non-Insulated
Angle: Straight