Menu Search
MIDWEST ELECTRIC #1658

Connector, EMT-Thinwall; Steel; Straight; 3-1/2 in.

SKU # 78456411658
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: EMT-Thinwall Connector
Trade Size: 3-1/2 in.
Installation: Compression, NPSM
Material: Zinc-plated Steel
Throat: Insulated
Angle: Straight
Application: Concrete-Tight