You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
MIDWEST ELECTRIC #ACB75

Connector, AC/MC/MCI-A/Flex Conduit; Steel; 3/4 in.

SKU # 78456400276 Manufacturer Series: ACB
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size: 3/4 in.
OD Min: 0.68 in.
OD Max: 1.11 in.
Type: AC, MC, MCI-A and Flex Conduit Connector
Installation: Saddle, Screw
Material: Steel
Throat: Insulated
Angle: Straight
Application: Connecting Armored Cable, Metal Clad Cable or Flexible Metallic Conduit to a Box or Enclosure

Additional Info: Dimension: 1-7/16 in. Dia x 1-3/8 in. L