Menu Search
Conduit Connectors Connector, AC/MC/Flex Conduit; Steel; Straight; 3/4 in.
MIDWEST ELECTRIC #QLK75

Quik-Lok Connector, AC/MC/Flex Conduit; Steel; Straight; 3/4 in.

SKU # 78456497309
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: AC, MC and Flex Conduit Connector
Trade Size: 3/4 in.
Cable Openings: Single
Installation: Snap Down
Material: Zinc Plated Steel
Throat: Non-Insulated
Angle: Straight

Additional Info: Fits Cable Size: 10/3 AWG, 10/4 AWG, 8/3 AWG, 8/4 AWG, 6/3 AWG (Armored Cable) and 10/4 AWG, 8/2 AWG, 8/3 AWG, 6/2 AWG (Metal Clad Cable)