Menu Search
MIDWEST ELECTRIC #724DC

Connector, AC/Flex Conduit; Die Cast Zinc; 3/8 in.

SKU # 78456400354
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: AC and Flex Conduit Connector
Trade Size: 3/8 in. (1/2KO)
Cable Openings: Single
Installation: Clamp, 2-Screw
Material: Die-cast Zinc
Throat: Non-Insulated
Angle: 90 Degree