Menu Search
Conduit Connectors AC and Flex Conduit Connector 1/2 inch 90-Degree Malleable Iron

MIDWEST ELECTRIC #736

AC and Flex Conduit Connector 1/2 inch 90-Degree Malleable Iron

SKU #78456410736
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: AC and Flex Conduit Connector
Trade Size: 1/2 in.
Cable Openings: Single
Installation: Clamp, 2-Screw
Material: Malleable Iron
Throat: Non-Insulated
Angle: 90 Degree
OD Max: 0.93 in.

Connectors: Type - AC and Flex Conduit Connector; Cable Openings - Single; Installation - Clamp, 2-Screw; Material - Malleable Iron; Throat - Non-Insulated; Angle - 90-Degree; Trade Size - in - 1/2; OD Max - in - 0.93