Menu Search
Search
GARVIN INDUSTRIES #CCNR-50

Conduit Connector, 1/2 in., Zinc Plated Steel

SKU # 78559298456
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: EMT Conduit Connector
Trade Size: 1/2 in.
Installation: Compression
Material: Zinc-plated Steel
Application: Rain-tight

Garvin Industries' rain-tight EMT compression connectors have been designed to comply with the new rain-tight test requirements along with the 2008 NEC 358.42 and 314.15 requirements. Their heavy gauge construction maintains mechanical protection and soli