Menu Search
Search
EATON CROUSE-HINDS SERIES #LTB5045GC

Connector, Insulated Conduit; 45 Degree; 1/2 in.

SKU # 78456425312 Manufacturer Series: Liquidatorâ„¢
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Insulated Conduit Connector
Trade Size: 1/2 in.
Cable Openings: Lug Size: #4-#14
Installation: Liquid Tight FMC (Flexible Metallic Conduit)
Material: Malleable Iron
Throat: Insulated
Angle: 45 Degree

Additional Info: Compression connection with copper grounding lug. Male NPSM thread. UL, cUL and CSA approved.