Menu Search
EATON CROUSE-HINDS SERIES #656

Connector, EMT-Thinwall; Steel; Compression; 2-1/2 in.

SKU # 78456410656
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size: 2-1/2 in.
Application: Concrete-Tight
Type: EMT-Thinwall Connector
Installation: Compression
Material: Steel
Throat: Non-insulated