Menu Search
EATON CROUSE-HINDS SERIES #1653US

Connector, EMT Compression; Steel; Straight; 1-1/4 in.

SKU # 66227702638
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: EMT Compression Connector
Trade Size: 1-1/4 in.
Material: Electro-plated Zinc Steel
Throat: Insulated
Angle: Straight