Menu Search
EATON CROUSE-HINDS SERIES #38MCQOW

Quik-Lok Connector, AC/MC/Flex Conduit; Straight; 3/8 in.

SKU # 66227707178
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: AC, MC and Flex Conduit Connector
Trade Size: 3/8 in. (1/2KO)
Cable Openings: Single
Installation: Snap-In-KO, Snap-In-Cable
Material: Die Cast Zinc
Throat: Insulated
Angle: Straight
OD Min: 0.39 in.
OD Max: 0.64 in.
Application: Dry Location