Menu Search

EATON CROUSE-HINDS SERIES #1771DC

Conduit Connector, Insulated Throat, 1/2 in. Trade

SKU: 66227700099
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Flex Conduit Connector
Trade Size: 1/2 in.
Installation: Screw-In
Material: Die Cast Zinc
Throat: Insulated
Angle: Straight
Description
CRS 1771DC 1/2 FLX SCREW IN CONN DC