Menu Search
Search
EATON CROUSE-HINDS SERIES #1712

Conduit Connector, 1-7/8 in. Dia, 1-1/2 in., Squeeze

SKU # 78456411712
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hazardous Location Flexible Metallic Conduit Connector
Trade Size: 1-1/2 in.
Cable Openings: Dia: 1-7/8 in.
Installation: Squeeze
Material: Zinc-plated Malleable Iron
Throat: Insulated
Angle: Straight