BRIDGEPORT FITTINGS #519-DCI2

Flex Conduit Connector, 3/8 (1/2KO), Die-Cast Zinc

SKU: 78174716519
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Flex Conduit Connector
Trade Size: 3/8 in. (1/2KO)
Cable Openings: Single
Installation: Screw-In
Material: Die Cast Zinc
Throat: Insulated
Angle: Straight
Description
Conduit Connectors: Type - Flex Conduit Connector; Trade Size - 3/8 (1/2KO); Cable Openings - Single; Installation - Screw-In; Material - Die-Cast Zinc; Throat - Insulated; Angle - Straight; Trade Size - in - 3/8 (1/2KO)