BRIDGEPORT FITTINGS #252-RTI2

EMT Conduit Connector, 1 in., Die-Cast Zinc

SKU: 78174719252
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: EMT Conduit Connector
Trade Size: 1 in.
Installation: Compression
Material: Die Cast Zinc
Throat: Insulated
Angle: 90 deg
Application: Rain-tight
Description
Conduit Connectors: Type - EMT Conduit Connector; Trade Size - 1 in.; Installation - Compression; Material - Die-Cast Zinc; Throat - Insulated; Angle - 90-Degree; Trade Size - in - 1 in.; Application - Rain-tight